Continental Constant Pressure Spiral Hydraulic Hose provides superior quality and reliability needed in the toughest conditions. The top-of-the-line abrasion resistance and flexibility in hard-to-reach areas help to avoid downtime while maintaining constant pressure performance. Plus, the simplified fittings and color-coding systems are faster, safer and more cost effective for an operation. When the pressure is on, you want Continental there every step of the way.
features
Four constant pressure spiral hoses: XCP3S, XCP4S, XCP5S, XCP6S
Bend radius up to 1/2" that of SAE
Flame-resistant MSHA compliant cover
Extra abrasion resistance with Extended Life™
Color-coded pressure range system for easy identification
Hose I.D.
5/8 in
Reinforcement
4 Layers, Spiral, Steel Wire
Temperature Range [Max]
250 °F
Inner Tube Material
Synthetic Rubber
Tube Material
Synthetic Rubber
Cover Material
Synthetic Rubber
Color
Black
Hose OD
1.110 in
Burst Pressure [Min]
20,400 psi
Working Pressure [Max]
5,100 psi
Hose Reinforcement
Spiral (4) Steel Wire
Temperature Range [Min]
-40 °F
Hose Length
100 ft
Bend Radius [Min]
4.700 in
Weight
0.79 KG
EAN or UPC
37256536519
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back