X-LIFE XCP5S is made for very high-pressure hydraulic applications requiring extra abrasion resistance. This hose has excellent impulse performance and flexibility.
features
Constant Pressure Rating
Extended Life™ Cover
1/2 Bend Radius
4:1 Safety Factor
U.S. Coast Guard Certified
Temperature Range [Min]
-40 °F
Bend Radius [Min]
3 1/2 in
Inner Tube Material
Synthetic Rubber
Hose I.D.
3/8 in
Working Pressure [Max]
5,100 psi
Burst Pressure [Min]
20,400 psi
Cover Material
Synthetic Rubber
Reinforcement
4 Layers, Spiral, Steel Wire
Working Pressure
5076 psi, 350 bar
Hose Reinforcement
Spiral (4) Steel Wire
Tube Material
Synthetic Rubber
Hose Length
100 ft
Color
Black
Hose OD
0.84 in, 21.3 mm
Bend Radius [Max]
3.5 in
Temperature Range [Max]
250 °F
Weight
0.48 KG
EAN or UPC
37256536458
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back