Skip to content Skip to navigation menu
Extended Life™ Constant Pressure Spiral Hose

XCP4S-32X100

Extended Life™ Constant Pressure Spiral Hose
Item #114700445
  • Extended Life™ Constant Pressure Spiral Hose
  • 100 ft Length
  • Synthetic Rubber
  • 2" Hose ID
  • 4,100 psi Max. Working Pressure
Extended Life™ Constant Pressure Spiral Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Extended Life™ Constant Pressure Spiral Hose
  • 100 ft Length
  • Synthetic Rubber
  • 2" Hose ID
  • 4,100 psi Max. Working Pressure

description

  • X-LIFE XCP4S is for very high-pressure hydraulic applications requiring extra abrasion resistance. It has excellent impulse performance and flexibility.

features

  • Extended Life™ Cover
  • Constant Pressure Rating
  • 1/2 Bend Radius
  • 4:1 Safety Factor
  • U.S. Coast Guard Certified
Hose I.D. 2 in
Bend Radius [Max] 24.8 in
Inner Tube Material Synthetic Rubber
Color Black
Working Pressure [Max] 4,100 psi
Temperature Range [Min] -40 °F
Hose Reinforcement Spiral (6) Steel Wire
Working Pressure 4061 psi, 280 bar
Hose OD 2.59 in, 65.8 mm
Temperature Range [Max] 250 °F
Tube Material Synthetic Rubber
Cover Material Synthetic Rubber
Hose Length 100 ft
Burst Pressure [Min] 16,400 psi
Reinforcement 4 Layers, Spiral, Steel Wire
Bend Radius [Min] 24.800 in
Weight 1.0 KG
EAN or UPC 37256536427
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison