X-LIFE XCP4S is for very high-pressure hydraulic applications requiring extra abrasion resistance. It has excellent impulse performance and flexibility.
features
Extended Life™ Cover
Constant Pressure Rating
1/2 Bend Radius
4:1 Safety Factor
U.S. Coast Guard Certified
Color
Black
Bend Radius [Min]
3.900 in
Hose Reinforcement
Spiral (4) Steel Wire
Hose OD
1.08 in, 27.4 mm
Hose Length
100 ft
Inner Tube Material
Synthetic Rubber
Cover Material
Synthetic Rubber
Tube Material
Synthetic Rubber
Temperature Range [Min]
-40 °F
Working Pressure [Max]
4,100 psi
Hose I.D.
5/8 in
Reinforcement
4 Layers, Spiral, Steel Wire
Burst Pressure [Min]
16,400 psi
Temperature Range [Max]
250 °F
Working Pressure
4061 psi, 280 bar
Bend Radius [Max]
3.9 in
Weight
0.7 KG
EAN or UPC
37256536298
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back