| Bend Radius [Max] | 3.5 in |
| Tube Material | Synthetic Rubber |
| Cover Material | Synthetic Rubber |
| Inner Tube Material | Synthetic Rubber |
| Hose Reinforcement | Spiral (4) Steel Wire |
| Hose I.D. | 1/2 in |
| Burst Pressure [Min] | 16400 psi |
| Pressure [Max] | 4100 psi |
| Reinforcement | 4 Layers, Spiral, Steel Wire |
| Temperature Range [Max] | 250 °F |
| Hose OD | 0.94 in |
| Color | Black |
| Hose Length | 200 ft |
| Temperature Range [Min] | -40 °F |
| Weight | 2.204 LB |
| EAN or UPC | 37256536274 |

