| Hose I.D. | 5/8 in |
| Temperature Range [Max] | 212 °F |
| Working Pressure [Max] | 4,060 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Color | Black |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Hose Length | 250 ft |
| Cover Material | Synthetic Rubber |
| Tube Material | Nitrile (NBR) |
| Temperature Range [Min] | -40 °F |
| Hose OD | 0.95 in |
| Hose Reinforcement | Braided (2) Steel Wire |
| Burst Pressure [Min] | 16240 psi |
| Bend Radius [Max] | 4 in |
| Weight | 0.519 LB |
| EAN or UPC | 37256526848 |

