description
- Extended Life™ XCP4 is made for very high-pressure hydraulic applications requiring extra abrasion resistance. This hose has excellent impulse performance and flexibility.
features
- Extended Life™ Cover
- Constant Pressure Rating
- 4:1 Safety Factor
- U.S. Coast Guard Certified
| Hose OD | 0.82 in, 20.8 mm |
| Burst Pressure [Min] | 16240 psi |
| Color | Black |
| Tube Material | Nitrile (NBR) |
| Hose Reinforcement | Braided (2) Steel Wire |
| Hose Length | 50 ft |
| Pressure [Max] | 4060 psi |
| Cover Material | Synthetic Rubber |
| Working Pressure | 4061 psi, 280 bar |
| Temperature Range [Min] | -40 °F |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Temperature Range [Max] | 212 °F |
| Hose I.D. | 1/2 in |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Bend Radius [Max] | 3.5 in |
| Weight | 0.327 LB |
| EAN or UPC | 37256527029 |

