Skip to content Skip to navigation menu
Hydraulic Hoses

XCP4-06X250RL

Hydraulic Hoses
Item #112125251
Hydraulic Hoses
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Cover Material Synthetic Rubber
Reinforcement 2 Layers, Braided, Steel Wire
Inner Tube Material Nitrile Synthetic Rubber
Temperature Range [Max] 212 °F
Hose OD 0.69 in
Color Black
Bend Radius [Max] 2.5 in
Tube Material Nitrile (NBR)
Burst Pressure [Min] 16240 psi
Temperature Range [Min] -40 °F
Working Pressure [Max] 4,060 psi
Hose Reinforcement Braided (2) Steel Wire
Hose Length 250 ft
Hose I.D. 3/8 in
Weight 0.327 LB
EAN or UPC 37256526671
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison