| Cover Material | Synthetic Rubber |
| Burst Pressure [Min] | 13000 psi |
| Color | Black |
| Hose Reinforcement | Braided (2) Steel Wire |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Tube Material | Nitrile (NBR) |
| Temperature Range [Min] | -40 °F |
| Hose OD | 0.95 in |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Hose I.D. | 5/8 in |
| Hose Length | 250 ft |
| Bend Radius [Max] | 3 in |
| Temperature Range [Max] | 212 °F |
| Working Pressure [Max] | 3,250 psi |
| Weight | 0.462 LB |
| EAN or UPC | 37256487644 |

