- W Bushing Series
- 8 in Bore Size
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bushing Series | W |
| Bushing Key Seat | Shallow |
| Bore Range [Min] | 4.25 in |
| Bore Size | 8 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 8.5 in |
| Weight | 105.0 LB |
| EAN or UPC | 37256310034 |

