- 100 mm Cross Section Width
- 3324.5 mm Pitch Length
- 9.525 mm Pitch
- 349 Teeth
- Trapezoidal Tooth Profile
| Material | Polyurethane |
| No. of Ribs | 1 |
| Pitch | 9.525 mm |
| No. of Teeth Actual | 349 |
| Color | Clear |
| Static Conductive | No |
| Oil Resistance | Yes |
| Temperature Range [Min] | -22 °F |
| Tooth Profile | Trapezoidal |
| Temperature Range [Max] | 212 °F |
| Inch/Metric | Metric |
| Reinforcement | Steel |
| Weight | 0.0 KG |

