- 3.937 in Cross Section Width
- 0.5 in Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Material | Polyurethane |
| Tooth Profile | Trapezoidal |
| Outside Length | 90 in |
| Pitch | 0.5 in |
| Inch/Metric | Inch |
| Color | White |
| No. of Ribs | 1 |
| Reinforcement | Steel |
| Oil Resistance | Yes |
| Weight | 0.0 LB |

