Skip to content Skip to navigation menu
Elatech Synchronous Belt

V100ATK10A02590/D

Elatech Synchronous Belt
Item #101456627
  • 2590 mm Outside Length
  • 100 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2590 mm Outside Length
  • 100 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Material Polyurethane
Pitch 10 mm
Tooth Profile Trapezoidal
Reinforcement Steel
Outside Length 2590 mm
Color Green
No. of Ribs 1
Inch/Metric Metric
Oil Resistance Yes
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison