Skip to content Skip to navigation menu
Elatech Synchronous Belt

V100ATK10A02240/D

Elatech Synchronous Belt
Item #101466467
  • 2240 mm Outside Length
  • 100 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2240 mm Outside Length
  • 100 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Pitch 10 mm
Color Green
Reinforcement Steel
Inch/Metric Metric
Material Polyurethane
No. of Ribs 1
Outside Length 2240 mm
Tooth Profile Trapezoidal
Oil Resistance Yes
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison