- 75 mm Cross Section Width
- 6.4 mm Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Inch/Metric | Metric |
| Tooth Profile | Trapezoidal |
| Oil Resistance | Yes |
| Outside Length | 1524 mm |
| No. of Ribs | 1 |
| Material | Polyurethane |
| Pitch | 6.4 mm |
| Color | Red |
| Reinforcement | Steel |
| Weight | 0.001 LB |

