- 3180 mm Outside Length
- 64 mm Cross Section Width
- 2 mm Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Oil Resistance | Yes |
| No. of Ribs | 1 |
| Pitch | 2 mm |
| Tooth Profile | Trapezoidal |
| Material | Polyurethane |
| Temperature Range [Max] | 80 °F |
| Outside Length | 3180 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | 22 °F |
| Reinforcement | Steel |
| Color | Green |
| Weight | 0.001 LB |

