Skip to content Skip to navigation menu
Elatech Synchronous Belt

V055DHT14A03052

Elatech Synchronous Belt
Item #101573959
  • 55 mm Cross Section Width
  • 14 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 55 mm Cross Section Width
  • 14 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Tooth Profile Trapezoidal
Reinforcement Steel
Oil Resistance Yes
No. of Ribs 1
Color White
Outside Length 3052 mm
Pitch 14 mm
Inch/Metric Metric
Material Polyurethane
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison