- 50 mm Cross Section Width
- 2.4 mm Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Inch/Metric | Metric |
| No. of Ribs | 1 |
| Material | Polyurethane |
| Oil Resistance | Yes |
| Pitch | 2.4 mm |
| Color | Red |
| Reinforcement | Steel |
| Tooth Profile | Trapezoidal |
| Outside Length | 933 mm |
| Weight | 0.001 LB |

