Skip to content Skip to navigation menu
SILENTSYNC Synchronous Belt

V050E8A02136/D

SILENTSYNC Synchronous Belt
Item #105241354
  • 50 mm Cross Section Width
  • 8 mm Pitch
  • Helical Offset Tooth Profile
  • Polyurethane Material
SILENTSYNC Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Cross Section Width
  • 8 mm Pitch
  • Helical Offset Tooth Profile
  • Polyurethane Material
Tooth Profile Helical Offset Tooth
Oil Resistance Yes
Color Green
Pitch 8 mm
Reinforcement Steel
Material Polyurethane
No. of Ribs 1
Inch/Metric Metric
Weight 0.002 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison