Skip to content Skip to navigation menu
Elatech Synchronous Belt

V050DT10A01210

Elatech Synchronous Belt
Item #102202684
  • 1210 mm Outside Length
  • 50 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1210 mm Outside Length
  • 50 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Material Polyurethane
Color White
Inch/Metric Metric
No. of Ribs 1
Tooth Profile Trapezoidal
Outside Length 1210 mm
Reinforcement Steel
Pitch 10 mm
Oil Resistance Yes
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison