Skip to content Skip to navigation menu
Elatech Synchronous Belt

V032T10K06820/22

Elatech Synchronous Belt
Item #101373892
  • 32 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 32 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Color Clear
Oil Resistance Yes
Inch/Metric Metric
Material Polyurethane
Pitch 10 mm
Temperature Range [Min] -22 °F
Reinforcement Steel
Temperature Range [Max] 212 °F
No. of Ribs 1
Tooth Profile Trapezoidal
Static Conductive No
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison