Skip to content Skip to navigation menu
Elatech Synchronous Belt

V032DT10A01350

Elatech Synchronous Belt
Item #102203218
  • 1350 mm Outside Length
  • 32 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1350 mm Outside Length
  • 32 mm Cross Section Width
  • 10 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Pitch 10 mm
Material Polyurethane
Inch/Metric Metric
Outside Length 1350 mm
Tooth Profile Trapezoidal
Oil Resistance Yes
No. of Ribs 1
Color White
Reinforcement Steel
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison