- 165.35 in Outside Length
- 1.26 in Cross Section Width
- 0.394 in Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Pitch | 0.394 in |
| Oil Resistance | Yes |
| Reinforcement | Steel |
| Color | White |
| Outside Length | 165.35 in |
| Tooth Profile | Trapezoidal |
| Material | Polyurethane |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Weight | 0.001 LB |

