- 1210 mm Outside Length
- 25 mm Cross Section Width
- 10 mm Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Inch/Metric | Metric |
| No. of Ribs | 1 |
| Color | White |
| Outside Length | 1210 mm |
| Reinforcement | Steel |
| Tooth Profile | Trapezoidal |
| Oil Resistance | Yes |
| Pitch | 10 mm |
| Material | Polyurethane |
| Weight | 0.001 LB |

