- 20 mm Cross Section Width
- 8 mm Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Outside Length | 4400 mm |
| Tooth Profile | Trapezoidal |
| No. of Ribs | 1 |
| Reinforcement | Steel |
| Oil Resistance | Yes |
| Inch/Metric | Metric |
| Pitch | 8 mm |
| Material | Polyurethane |
| Color | Green |
| Weight | 3.899 LB |

