- 3000 mm Outside Length
- 20 mm Cross Section Width
- 1 mm Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Reinforcement | Steel |
| Outside Length | 3000 mm |
| Oil Resistance | Yes |
| Temperature Range [Min] | 22 °F |
| Tooth Profile | Trapezoidal |
| No. of Ribs | 1 |
| Temperature Range [Max] | 80 °F |
| Material | Polyurethane |
| Inch/Metric | Metric |
| Color | White |
| Pitch | 1 mm |
| Weight | 0.001 LB |

