Skip to content Skip to navigation menu
Elatech Synchronous Belt

V016T5A01315

Elatech Synchronous Belt
Item #102203258
  • 1315 mm Outside Length
  • 16 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Elatech Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1315 mm Outside Length
  • 16 mm Cross Section Width
  • 5 mm Pitch
  • Trapezoidal Tooth Profile
  • Polyurethane Material
Oil Resistance Yes
Outside Length 1315 mm
No. of Ribs 1
Tooth Profile Trapezoidal
Reinforcement Steel
Pitch 5 mm
Color White
Inch/Metric Metric
Material Polyurethane
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison