- 9 mm Cross Section Width
- 3 mm Pitch
- Trapezoidal Tooth Profile
- Polyurethane Material
| Material | Polyurethane |
| Reinforcement | Steel |
| Color | Green |
| Oil Resistance | Yes |
| Outside Length | 1455 mm |
| Inch/Metric | Metric |
| Pitch | 3 mm |
| Tooth Profile | Trapezoidal |
| No. of Ribs | 1 |
| Weight | 0.001 LB |

