- Standpipe Straight Tube Fitting for 1" ID Hose
- 28 mm Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hose I.D. | 1 in |
| Overall Length | 3.33 in |
| Hex Size | N/A |
| Material | Steel |
| Compatible Hose | AR17, GR17, GR3, GR4 |
| Series | Uni-Crimp™ Stem |
| Rigid/Swivel | Rigid |
| Hose Cut-Off Factor | 1.57 in |
| Tube O.D. | 28.000 mm |
| Fitting Type | Standpipe Straight Tube |
| Thread Pitch | N/A |
| Origin | Hose to Standpipe Ftg |
| Thread Size | N/A |
| Weight | 0.371 LB |
| EAN or UPC | 37256377747 |

