- Standpipe Straight Tube Fitting for 3/4" ID Hose
- 22 mm Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hose Cut-Off Factor | 1.46 in |
| Compatible Hose | AR17, GR17, GR3, GR4 |
| Thread Size | M22 |
| Overall Length | 3.01 in |
| Rigid/Swivel | Rigid |
| Tube O.D. | 22.000 mm |
| Hose I.D. | 3/4 in |
| Hex Size | N/A |
| Thread Pitch | 1.5 mm |
| Material | Steel |
| Fitting Type | Standpipe Straight Tube |
| Series | Uni-Crimp™ Stem |
| Origin | Hose to Standpipe Ftg |
| Weight | 0.212 LB |
| EAN or UPC | 37256377730 |

