- Standpipe Straight Tube Fitting for 3/8" ID Hose
- 5/8" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hose I.D. | 3/8 in |
| Series | Uni-Crimp™ Stem |
| Hose Cut-Off Factor | 1.18 in |
| Material | Steel |
| Thread Size | 7/8 |
| Hex Size | N/A |
| Thread Pitch | N/A |
| Tube O.D. | 10.000 mm |
| Overall Length | 2.23 in |
| Origin | Hose to Standpipe Ftg |
| Compatible Hose | AR17, GR17, G4SP, GR3 |
| Fitting Type | Standpipe Straight Tube |
| Threads per Inch | 14 |
| Rigid/Swivel | Rigid |
| Weight | 0.042 LB |
| EAN or UPC | 37256377693 |

