- 90° Female O-Ring Face Seal Swivel Tube Elbow Short Fitting for 5/8" ID Hose
- 3/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Origin | Hose to Tube Ftg |
| Fitting Type | 90° Female O-Ring Face Seal Swivel Tube Elbow Short |
| Thread Pitch | N/A |
| Hex Size | 1 7/16 in |
| Overall Length | 3.52 in |
| Threads per Inch | 12 |
| Rigid/Swivel | Swivel |
| Hose I.D. | 5/8 in |
| Series | Uni-Crimp™ Stem |
| Hose Cut-Off Factor | 2.17 in |
| Material | Steel |
| Thread Size | 1 1/16 |
| Compatible Hose | GR6, HR6 |
| Tube O.D. | 3/4 in |
| Weight | 0.552 LB |
| EAN or UPC | 37256377464 |

