- 90° Female O-Ring Face Seal Swivel Tube Elbow Short Fitting for 1/4" ID Hose
- 3/8" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Series | Uni-Crimp™ Stem |
| Compatible Hose | GR3 |
| Hose Cut-Off Factor | 1.26 in |
| Overall Length | 2.24 in |
| Material | Steel |
| Threads per Inch | 18 |
| Fitting Type | 90° Female O-Ring Face Seal Swivel Tube Elbow Short |
| Origin | Hose to Tube Ftg |
| Tube O.D. | 3/8 in |
| Thread Size | 9/16 |
| Thread Pitch | N/A |
| Hex Size | 7/8 in |
| Hose I.D. | 1/4 in |
| Rigid/Swivel | Swivel |
| Weight | 0.117 LB |
| EAN or UPC | 37256377396 |

