- 90° Female O-Ring Face Seal Swivel Tube Elbow Long Fitting for 1/2" ID Hose
- 1/2" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Threads per Inch | 16 |
| Origin | Hose to Tube Ftg |
| Material | Steel |
| Thread Pitch | N/A |
| Hose I.D. | 1/2 in |
| Thread Size | 3/4 |
| Compatible Hose | GR3, GR4, HR6 |
| Overall Length | 2.74 in |
| Hose Cut-Off Factor | 1 1/2 in |
| Tube O.D. | 1/2 in |
| Rigid/Swivel | Swivel |
| Series | Uni-Crimp™ Stem |
| Fitting Type | 90° Female O-Ring Face Seal Swivel Tube Elbow Long |
| Hex Size | 15/16 in |
| Weight | 0.247 LB |
| EAN or UPC | 37256377334 |

