- 90° Female O-Ring Face Seal Swivel Tube Elbow Fitting for 3/8" ID Hose
- 3/8" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Series | Uni-Crimp™ Stem |
| Rigid/Swivel | Swivel |
| Fitting Type | 90° Female O-Ring Face Seal Swivel Tube Elbow |
| Overall Length | 2.69 in |
| Tube O.D. | 3/8 in |
| Origin | Hose to Tube Ftg |
| Thread Pitch | N/A |
| Hose Cut-Off Factor | 1.63 in |
| Hex Size | 7/8 in |
| Compatible Hose | GR3, GR6, HR6 |
| Threads per Inch | 18 |
| Material | Steel |
| Hose I.D. | 3/8 in |
| Thread Size | 9/16 |
| Weight | 0.146 LB |
| EAN or UPC | 37256377211 |

