- 45° Female O-Ring Face Seal Swivel Tube Elbow Fitting for 1 1/4" ID Hose
- 1 1/2" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Series | Uni-Crimp™ Stem |
| Thread Pitch | N/A |
| Origin | Hose to Tube Ftg |
| Rigid/Swivel | Swivel |
| Hose I.D. | 1 1/4 in |
| Fitting Type | 45° Female O-Ring Face Seal Swivel Tube Elbow |
| Tube O.D. | 1 1/2 in |
| Compatible Hose | GR3, GR4 |
| Hose Cut-Off Factor | 3.54 in |
| Threads per Inch | 12 |
| Overall Length | 5.59 in |
| Material | Steel |
| Hex Size | 2 1/2 in |
| Thread Size | 1 7/8 |
| Weight | 1.676 LB |
| EAN or UPC | 37256377174 |

