- Female O-Ring Face Seal Swivel Straight Fitting for 3/4" ID Hose
- 3/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hose Cut-Off Factor | 1.68 in |
| Overall Length | 3.8 in |
| Origin | Hose to Tube Ftg |
| Fitting Type | Female O-Ring Face Seal Swivel Straight |
| Series | Uni-Crimp™ Stem |
| Material | Steel |
| Rigid/Swivel | Swivel |
| Tube O.D. | 3/4 in |
| Hex Size | 1 1/4 in, 1 7/16 in |
| Thread Size | 1 1/16 |
| Hose I.D. | 3/4 in |
| Threads per Inch | 12 |
| Compatible Hose | G4SP, GR3, GR4, GR6, HR6 |
| Thread Pitch | N/A |
| Weight | 0.501 LB |
| EAN or UPC | 37256376986 |

