- Female O-Ring Face Seal Swivel Straight Fitting for 5/16" ID Hose
- 3/8" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Compatible Hose | AR17, GR17, G4SP, GR3, GR6, HR6 |
| Hex Size | 11/16 in, 7/8 in |
| Thread Size | 9/16 |
| Threads per Inch | 18 |
| Hose Cut-Off Factor | 1.19 in |
| Rigid/Swivel | Swivel |
| Material | Steel |
| Origin | Hose to Tube Ftg |
| Hose I.D. | 5/16 in |
| Overall Length | 2.54 in |
| Tube O.D. | 3/8 in |
| Series | Uni-Crimp™ Stem |
| Fitting Type | Female O-Ring Face Seal Swivel Straight |
| Thread Pitch | N/A |
| Weight | 0.133 LB |
| EAN or UPC | 37256376887 |

