- Female O-Ring Face Seal Swivel Straight Fitting for 1/4" ID Hose
- 1/2" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Series | Uni-Crimp™ Stem |
| Thread Pitch | N/A |
| Overall Length | 2.8 in |
| Fitting Type | Female O-Ring Face Seal Swivel Straight |
| Compatible Hose | AR17, GR17, G4SP, GR3 |
| Tube O.D. | 1/2 in |
| Thread Size | 3/4 |
| Origin | Hose to Tube Ftg |
| Hose I.D. | 1/4 in |
| Hose Cut-Off Factor | 1.39 in |
| Rigid/Swivel | Swivel |
| Threads per Inch | 16 |
| Hex Size | 7/8 in, 15/16 in |
| Material | Steel |
| Weight | 2.007 LB |
| EAN or UPC | 37256376870 |

