- Male Straight Thread O-Ring Rigid Fitting for 1" ID Hose
- 1" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Overall Length | 3.19 in |
| Thread Size | 1 5/16 |
| Compatible Hose | AR17, GR17, GR3, GR4 |
| Hose Cut-Off Factor | 1.44 in |
| Origin | Hose to Tube Ftg |
| Hose I.D. | 1 in |
| Fitting Type | Male Straight Thread O-Ring Rigid |
| Tube O.D. | 1 in |
| Rigid/Swivel | Rigid |
| Series | Uni-Crimp™ Stem |
| Hex Size | 1 1/2 in |
| Threads per Inch | 12 |
| Material | Steel |
| Thread Pitch | N/A |
| Weight | 0.53 LB |
| EAN or UPC | 37256376849 |

