- Male Straight Thread O-Ring Rigid Fitting for 3/4" ID Hose
- 3/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hex Size | 1 1/4 in |
| Thread Pitch | N/A |
| Origin | Hose to Tube Ftg |
| Fitting Type | Male Straight Thread O-Ring Rigid |
| Overall Length | 2.84 in |
| Thread Size | 1 1/16 |
| Material | Steel |
| Hose Cut-Off Factor | 1.29 in |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR4 |
| Tube O.D. | 3/4 in |
| Threads per Inch | 12 |
| Rigid/Swivel | Rigid |
| Series | Uni-Crimp™ Stem |
| Hose I.D. | 3/4 in |
| Weight | 0.314 LB |
| EAN or UPC | 37256376825 |

