- Male Straight Thread O-Ring Rigid Fitting for 1/2" ID Hose
- 1/2" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Thread Size | 3/4 |
| Rigid/Swivel | Rigid |
| Material | Steel |
| Hex Size | 7/8 in |
| Hose Cut-Off Factor | 1.07 in |
| Threads per Inch | 16 |
| Tube O.D. | 1/2 in |
| Fitting Type | Male Straight Thread O-Ring Rigid |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR6, HR6 |
| Thread Pitch | N/A |
| Overall Length | 2.31 in |
| Hose I.D. | 1/2 in |
| Series | Uni-Crimp™ Stem |
| Origin | Hose to Tube Ftg |
| Weight | 0.139 LB |
| EAN or UPC | 37256376788 |

