- Male Straight Thread O-Ring Rigid Fitting for 1/4" ID Hose
- 5/16" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Origin | Hose to Tube Ftg |
| Fitting Type | Male Straight Thread O-Ring Rigid |
| Hose I.D. | 1/4 in |
| Hose Cut-Off Factor | 0.88 in |
| Compatible Hose | AR17, GR17, G4SP, GR3 |
| Series | Uni-Crimp™ Stem |
| Material | Steel |
| Tube O.D. | 5/16 in |
| Threads per Inch | 20 |
| Overall Length | 1.86 in |
| Thread Pitch | N/A |
| Hex Size | 5/8 in |
| Thread Size | 1/2 |
| Rigid/Swivel | Rigid |
| Weight | 0.049 LB |
| EAN or UPC | 37256376733 |

