- Female Pipe Swivel Fitting for 3/8" ID Hose
- 3/8" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Origin | Hose to Pipe Ftg |
| Fitting Type | Female Pipe Swivel |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR6, HR6 |
| Hose I.D. | 3/8 in |
| Rigid/Swivel | Swivel |
| Series | Uni-Crimp™ Stem |
| Material | Steel |
| Threads per Inch | 18 |
| Overall Length | 2.31 in |
| Hex Size | 13/16 in, 7/8 in |
| Thread Size | 3/8 |
| Hose Cut-Off Factor | 1.02 in |
| Weight | 0.089 LB |
| EAN or UPC | 37256376702 |

