- Male Pipe Rigid Fitting for 2" ID Hose
- 2" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Overall Length | 4.88 in |
| Hose I.D. | 2 in |
| Hose Cut-Off Factor | 2.05 in |
| Hex Size | 2 5/8 in |
| Threads per Inch | 11 |
| Series | Uni-Crimp™ Stem |
| Origin | Hose to Pipe Ftg |
| Material | Steel |
| Fitting Type | Male Pipe Rigid |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR6, HR6 |
| Thread Size | 2 |
| Weight | 1.764 LB |
| EAN or UPC | 37256376597 |

