- Male Pipe Rigid Fitting for 1 1/2" ID Hose
- 1 1/2" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Compatible Hose | AR17, GR17, G4SP, GR3, GR6, HR6 |
| Series | Uni-Crimp™ Stem |
| Hose Cut-Off Factor | 1.97 in |
| Thread Size | 1 1/2 |
| Overall Length | 4.29 in |
| Fitting Type | Male Pipe Rigid |
| Hex Size | 2 in |
| Origin | Hose to Pipe Ftg |
| Hose I.D. | 1 1/2 in |
| Material | Steel |
| Threads per Inch | 11 |
| Weight | 1.103 LB |
| EAN or UPC | 37256376580 |

