- Female JIS 30° Flare Parallel Pipe Swivel Fitting for 3/4" ID Hose
- 3/4" Pipe Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Hose I.D. | 3/4 in |
| Material | Steel |
| Hose Cut-Off Factor | 1.19 in |
| Thread Size | 3/4 |
| Origin | Hose to Pipe Ftg |
| Hex Size | 1 1/4 in, 1 7/16 in |
| Rigid/Swivel | Swivel |
| Series | Uni-Crimp™ Stem |
| Overall Length | 3.25 in |
| Fitting Type | Female JIS 30° Flare Parallel Pipe Swivel |
| Threads per Inch | 14 |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR6, HR6 |
| Weight | 0.441 LB |
| EAN or UPC | 37256376276 |

