- Female JIS 30° Flare Parallel Pipe Swivel Fitting for 1/4" ID Hose
- 1/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Origin | Hose to Pipe Ftg |
| Thread Size | 1/4 |
| Hose I.D. | 1/4 in |
| Threads per Inch | 18 |
| Fitting Type | Female JIS 30° Flare Parallel Pipe Swivel |
| Hose Cut-Off Factor | 0.83 in |
| Compatible Hose | AR17, GR17, G4SP, GR3, GR6, HR6 |
| Rigid/Swivel | Swivel |
| Series | Uni-Crimp™ Stem |
| Overall Length | 2.2 in |
| Material | Steel |
| Hex Size | 11/16 in, 13/16 in |
| Weight | 0.089 LB |
| EAN or UPC | 37256376245 |

