- JIC Male Rigid Fitting for 1 1/4" ID Hose
- 1 1/2" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Rigid/Swivel | Rigid |
| Hose Cut-Off Factor | 2.09 in |
| Thread Pitch | N/A |
| Overall Length | 4.13 in |
| Tube O.D. | 1 1/2 in |
| Fitting Type | JIC Male Rigid |
| Series | Uni-Crimp™ Stem |
| Material | Steel |
| Thread Size | 1 7/8 |
| Hose I.D. | 1 1/4 in |
| Hex Size | 2 in |
| Compatible Hose | AR16SC, GR16, GR16SC, GR3, GR4 |
| Threads per Inch | 12 |
| Origin | Hose to Tube Ftg |
| Weight | 1.134 LB |
| EAN or UPC | 37256376214 |

