- 90° Female JIC Swivel Long Drop Tube Elbow Fitting for 3/4" ID Hose
- 3/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
| Thread Pitch | N/A |
| Tube O.D. | 3/4 in |
| Compatible Hose | GR3, GR4 |
| Hose Cut-Off Factor | 2.05 in |
| Hex Size | 1 1/4 in |
| Threads per Inch | 12 |
| Fitting Type | 90° Female JIC Swivel Long Drop Tube Elbow |
| Origin | Hose to Tube Ftg |
| Material | Steel |
| Series | Uni-Crimp™ Stem |
| Hose I.D. | 3/4 in |
| Thread Size | 1 1/16 |
| Rigid/Swivel | Swivel |
| Overall Length | 3.6 in |
| Weight | 0.596 LB |
| EAN or UPC | 37256375934 |

